Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Power Inverter, 2500W, 24VDC to 120VAC

  • Zoro #: G4429875
  • Mfr #: PWRINV250024W
$249.00
  • Item: Power Inverter,2500W,24VDC to 120VAC
  • Facets//Item: Power Inverter
  • Facets//Peak Output Power: 5000W
See full product details
This item ships free.

Aims Power #PWRINV250024W Specifications

  • Zoro #: G4429875
  • Mfr #: PWRINV250024W
Item: Power Inverter,2500W,24VDC to 120VAC Facets//Item: Power Inverter
Facets//Peak Output Power: 5000W Facets//Inverter Output Form: Modified Sine Wave
Facets//Height: 3.30" Facets//Nominal Output Power: 2500W
Facets//Depth: 14.60" Facets//Case Material: Aluminum
Facets//Width: 6.60" Facets//Inverter Input Voltage: 20V to 30V DC
Facets//Inveter Output Voltage: 120V AC Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

The accessible power inverter,2500w,24vdc to 120vac from AIMS Power will be with you whenever you need to power any of your AC devices.

Reviews of Aims Power #PWRINV250024W