Aiphone

Address Module, For GT Entry Panels

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • For Use With: GT Entry Panels
  • Component Sub-Category: Door Control Devices
  • Material: ABS
  • Item: Address Module
  • Width: 5.9"
  • Height: 3.5"
  • Product Type: Address Module
  • Compatibility: Aiphone GT Intercom Systems
See full product details
$41.04
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Aiphone #GT-AD Specifications

  • For Use With: GT Entry Panels
  • Component Sub-Category: Door Control Devices
  • Material: ABS
  • Item: Address Module
  • Width: 5.9"
  • Height: 3.5"
  • Product Type: Address Module
  • Compatibility: Aiphone GT Intercom Systems
  • Depth: 1.8"
  • Country of Origin (subject to change): Thailand

Description

Address Module, For Use With GT Entry Panels

Reviews of Aiphone #GT-AD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.