Shop Alternate Products
This Product is Discontinued
Aiphone
Audio Room Sub Station, 24VDC (Discontinued)
Mfr # IS-RS
Zoro # G0251399
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 7.9"
- Height (In.) 2 1/2 in
- Width 4.6"
- Depth 2.6"
- Width (In.) 7 13/16 in