Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Video Door Station, 24VDC, KB Serie, CAT-5e
  • Zoro #: G0252135
  • Mfr #: IS-IPDV
$926.00
  • Master Height (In.): 4-1/8
  • Door Station Height (In.): 8-7/16
  • Master Width (In.): 1-1/8
See full product details
This item ships free.

Aiphone #IS-IPDV Specifications

  • Zoro #: G0252135
  • Mfr #: IS-IPDV
Master Height (In.): 4-1/8 Door Station Height (In.): 8-7/16
Master Width (In.): 1-1/8 Voltage: 24VDC
Master Depth (In.): 8-7/16 Includes: MOUNTING HARDWARE
For Use With: IS Series Door Station Width (In.): 4-1/8
Door Station Depth (In.): 1-1/8 Wire Type: CAT-5e
Width (In.): 4-1/8 Wiring Conductors: CAT-5e
Item: Video Door Station Depth (In.): 1-1/8
Package Quantity: 1 Height (In.): 8-7/16
Power Source: Central Control Unit Type: Indoor/Outdoor
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Video Door Station, Indoor/Outdoor, Height (In.) 8-7/16, Width (In.) 4-1/8, Depth (In.) 1-1/8, Door Station Height (In.) 8-7/16, Door Station Width (In.) 4-1/8, Door Station Depth (In.) 1-1/8, Master Depth (In.) 8-7/16, Master Height (In.) 4-1/8, Master Width (In.) 1-1/8, Wiring Conductors CAT-5e, Wire Type CAT-5e, Power Source Central Control Unit, Voltage 24VDC, For Use With IS Series, Includes Mounting Hardware

Reviews of Aiphone #IS-IPDV