Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Video Door Station, 18VDC, JF Series
  • Zoro #: G0251268
  • Mfr #: JF-DA
$187.00
  • Power Source: 18VDC
  • Depth (In.): 1-9/16
  • For Use With: JF Series
See full product details
This item ships free.

Aiphone #JF-DA Specifications

  • Zoro #: G0251268
  • Mfr #: JF-DA
Power Source: 18VDC Depth (In.): 1-9/16
For Use With: JF Series Item: Video Door Station
Distance (Ft.) @ 18AWG: 330 Voltage: 18VDC
Master Height (In.): 3-7/8 Width (In.): 3-7/8
Type: Indoor/Outdoor Includes: MOUNTING HARDWARE
Master Width (In.): 1-9/16 Master Depth (In.): 5-3/16
Height (In.): 5-3/16 Package Quantity: 1
Wiring Conductors: 2 Conductors Distance (Ft.) @ 22AWG: 165
Wire Type: 22 AWG Door Station Width (In.): 3-7/8
Door Station Height (In.): 5-3/16 Door Station Depth (In.): 1-9/16
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Video Door Station, Indoor/Outdoor, Height (In.) 5-3/16, Width (In.) 3-7/8, Depth (In.) 1-9/16, Door Station Height (In.) 5-3/16, Door Station Width (In.) 3-7/8, Door Station Depth (In.) 1-9/16, Master Depth (In.) 5-3/16, Master Height (In.) 3-7/8, Master Width (In.) 1-9/16, Distance (Ft.) @ 18AWG 330, Distance (Ft.) @ 22AWG 165, Wiring Conductors 2, Wire Type 22 AWG, Power Source 18VDC, Voltage 18VDC, For Use With JF Series, Includes Mounting Hardware

Reviews of Aiphone #JF-DA