Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Video Door Station, JF Series

  • Zoro #: G0251496
  • Mfr #: JF-DV

$272.01

  • Wiring Conductors: 2 Conductors
  • Master Height (In.): 3-7/8
  • Width (In.): 3-7/8
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Aiphone #JF-DV Specifications

  • Zoro #: G0251496
  • Mfr #: JF-DV
Wiring Conductors: 2 Conductors Master Height (In.): 3-7/8
Width (In.): 3-7/8 For Use With: JF Series
Package Quantity: 1 Master Width (In.): 1-1/16
Type: Indoor/Outdoor Includes: MOUNTING HARDWARE
Door Station Depth (In.): 1-1/16 Power Source: 18VDC
Door Station Height (In.): 6-13/16 Master Depth (In.): 6-13/16
Depth (In.): 1-1/16 Distance (Ft.) @ 22AWG: 165
Door Station Width (In.): 3-7/8 Height (In.): 6-13/16
Voltage: 18VDC Distance (Ft.) @ 18AWG: 330
Wire Type: Non-Shielded Item: Video Door Station
Country of Origin (subject to change): Thailand

Description

Wired intercoms are commonly used in spaces like apartment buildings, hospitals, and schools. Product specs for this Video Door Station include the following: VOLTAGE: 18VDC, FOR USE WITH: JF Series, WIRE TYPE: Non-Shielded

Reviews of Aiphone #JF-DV