Air-Care

16"x20"x4" Wide Body Washable Permanent Furnace Filters


$86.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 16"
  • Width 20"
  • Height 4"
  • Weight 8.5 lbs
See all product information