KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bag Filters, 20 Included

AIR CYCLE| Zoro #: G1933005| Mfr #: 55-310

$76.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Bag Filters
Includes: (1) T5 Entry Tube 48"
Material: Cardboard and Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933005 Mfr #: 55-310
Item: Bag FiltersIncludes: (1) T5 Entry Tube 48"
Material: Cardboard and PlasticFor Use With: Mfr. No. 330-010
Package Quantity: 1Description/Special Features: Pkg. of 20
Type: Bag FiltersCountry of Origin (subject to change): United States

Description

Bag Filters, Bag Filters, Description/Special Features Pkg. of 20, For Use With Mfr. No. 330-010, Cardboard and Plastic Material, Includes (1) T5 Entry Tube 48 In.

Reviews