Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Filter Combo Kit

AIR CYCLE| Zoro #: G0256496| Mfr #: 55-330

$214.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Description/Special Features: Includes 20 Bag Filters and 1 HEPA FilterFor Use With: Mfr. No. 330-010Type: Filter Combo Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0256496 Mfr #: 55-330
Description/Special Features: Includes 20 Bag Filters and 1 HEPA FilterFor Use With: Mfr. No. 330-010
Type: Filter Combo KitMaterial: Cardboard and Plastic
Item: Filter Combo KitPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Filter Combo Kit, Filter Combo Kit, Description/Special Features Includes 20 Bag Filters and 1 HEPA Filter, For Use With Mfr. No. 330-010, Cardboard and Plastic Material

Reviews