HEPA Filter, 1 Included

AIR CYCLE| Zoro #: G2024066| Mfr #: 55-325

$146.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: HEPA
Includes: (1) T10 Entry Tube 24"
For Use With: Mfr. No. 330-010
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024066 Mfr #: 55-325
Type: HEPAIncludes: (1) T10 Entry Tube 24"
For Use With: Mfr. No. 330-010Material: Plastic
Package Quantity: 1Country of Origin (subject to change): United States

Description

HEPA Filter, HEPA, For Use With Mfr. No. 330-010, Plastic Material, Includes (1) T10 Entry Tube 24 In.

Reviews