PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jumbo Filter Kit

AIR CYCLE| Zoro #: G1355995| Mfr #: 55-333

$941.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Jumbo Filter KitMaterial: Cardboard and PlasticIncludes: (1) T10 Entry Tube 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355995 Mfr #: 55-333
Type: Jumbo Filter KitMaterial: Cardboard and Plastic
Includes: (1) T10 Entry Tube 48"Item: Jumbo Filter Kit
For Use With: Mfr. No. 330-010Package Quantity: 1
Country of Origin (subject to change): United States

Description

Jumbo Filter Kit, Jumbo Filter Kit, Description/Special Features -, For Use With Mfr. No. 330-010, Cardboard and Plastic Material, Includes (1) T10 Entry Tube 48 In.

Reviews