Roller Frame, 9 In L

AIR GLIDE| Zoro #: G1575156| Mfr #: QE900P

$9.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1575156 Mfr #: QE900P
Handle Material: Plastic/RubberOverall Length: 16"
Features: No Touch Roller ReleaseItem: Paint Roller Frame
Style: YokeHandle: Universal Threaded
Roller Length: 9"Country of Origin (subject to change): China

Product Description

Paint Roller Frame, Roller Length 9 In., Yoke Style, Overall Length 16 In., Universal Threaded Handle, Handle Material Plastic/Rubber, No Touch Roller Release

Product Reviews

Save 15%. Sign up for Z-mail.