Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

16x20x1 Synthetic Pleated Air Filter, MERV 7

  • Zoro #: G3776586
  • Mfr #: 5W509
$5.02 /ea

Order in multiples of 12

  • Actual Height: 15 1/2 in
  • Actual Width: 19 1/2 in
  • Air Filter Capacity: Standard Capacity
See full product details
Orders over $75 ship free.

Air Handler #5W509 Specifications

  • Zoro #: G3776586
  • Mfr #: 5W509
Actual Height: 15 1/2 in Actual Width: 19 1/2 in
Air Filter Capacity: Standard Capacity Air Filter Item: Standard Capacity Pleated Filter
Filter Efficiency: 40% Filter Frame Color: White
Air Flow @ 300 fpm: 667 cfm Air Flow @ 500 fpm: 1,111 cfm
Common Applications: General Use Filters Out: Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
Final Recommended Resistance: 1.0 in in wc Frame or Header Material: Beverage Board
Initial Resistance @ 300 fpm: 0.22 in wc Initial Resistance @ 500 fpm: 0.37 in wc
Max. Temp.: 180 Degrees F Max. Velocity: 500 fpm
Media Color: White Media Material: Synthetic
Nominal Depth: 1 in Nominal Filter Size: 16x20x1
Nominal Height: 16 in Nominal Width: 20 in
Pleats per Linear Foot: 17 Removes Particles Down To: 1.0 to 3.0 microns
Standards: UL 900 Classified Frame Included: Yes
Actual Depth: 3/4 in Item: Pleated Air Filter
High Initial Resistance: 0.30"WC Filter Efficiency - Air Filters: 35 %
Frame Type: Moisture Resistant Die Cut Chipboard Gasket Location: None
Media Area: 3.7 sq ft MERV: 7
Style - Air Filters: Panel High Velocity: 500 fpm
Gasket Material: None Performance Rating: MERV 7
Actual Filter Size: 15-1/2 in x 19-1/2 in x 3/4 in Air Filter Media Type: Synthetic
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 16x20x1, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 3.7 sq ft, Pleats per Linear Foot 17, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores

Reviews of Air Handler #5W509