Air Handler
Non-Pleated Air Filter, 20 in x 20 in x 1 in, MERV 5, Fiberglass
Mfr # 1W097
Zoro # G3775037
Sold in multiples of 12 for $49.08
$49.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow @ 300 fpm 833 cfm
- Media Material Fiberglass
- Nominal Filter Size 20x20x1
- Nominal Depth 1"
- Nominal Height 20"
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 20x30x1", MERV 5 5C461
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 5W988
- AIR HANDLER Fiberglass Air Filter, 8x29x1", MERV 5 15A716
- AIR HANDLER Fiberglass Air Filter, 10x30x1", MERV 5 5C449
- AIR HANDLER Fiberglass Air Filter, 18x20x1", MERV 5 5C457
- AIR HANDLER Fiberglass Air Filter, 8x35x1", MERV 5 15A715
- AIR HANDLER Fiberglass Air Filter, 12x20x2" 29RH42
- AIR HANDLER Polyester Air Filter, 8x16x1", MERV 6 2DVK1
- AIR HANDLER Fiberglass Air Filter, 11x45-3/4x1", MERV 5 15A731
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter 10055012030
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x36"x1" 274-200-360
- Air Handler Flat Air Filters