Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White

  • Zoro #: G7536925
  • Mfr #: 2JRV3
$128.99
  • Promotion Restriction: Not eligible for promotion
  • Initial Resistance @ 500 fpm: 0.32 in wc
  • Nominal Width: 90 ft
See full product details
This item ships free.

Air Handler #2JRV3 Specifications

  • Zoro #: G7536925
  • Mfr #: 2JRV3
Promotion Restriction: Not eligible for promotion Initial Resistance @ 500 fpm: 0.32 in wc
Nominal Width: 90 ft Actual Filter Size: 20 in x 90 ft x 3/4 in
Initial Resistance @ 300 fpm: 0.19 in wc Common Applications: General Use
Actual Width: 90 ft Item: Air Filter Roll
Frame Included: No Actual Thickness: 3/4 in
MERV: 8 Media Material: Polyester
Air Filter Item: Air Filter Roll Removes Particles Down To: 3.0 to 10.0 microns
Max. Velocity: 625 fpm Media Roll Length: 90 ft.
Standards: UL 900 Air Filter Color: Orange/White
Nominal Filter Size: 20 in x 90 ft x 1 in Performance Rating: MERV 8
Style - Air Filters: Roll Recommended Final Resistance: 0.5 in wc
Actual Height: 20 in Nominal Height: 20 in
Air Filter Media Type: Polyester Media Color: Orange/White
Filters Out: Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores Max. Temp.: 180 Degrees F
Media Roll Width: 20" Nominal Thickness: 1 in
Filter Efficiency - Air Filters: 60 % Surface Tackifier: Yes
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Air Filter Roll, Style - Air Filters Roll, Nominal Filter Size 20 in x 90 ft x 1 in, Performance Rating MERV 8, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Surface Tackifier Yes, Media Color Orange/White, Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores, Removes Particles Down To 3.0 to 10.0 microns, Initial Resistance @ 300 fpm 0.19 in wc

Technical Guides

Reviews of Air Handler #2JRV3