Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20x35x2 Synthetic Pleated Air Filter, MERV 7

  • Zoro #: G9183365
  • Mfr #: 54FF02
$54.15 /ea

Order in multiples of 12

  • Frame Included: Yes
  • Air Flow @ 300 fpm: 1,458 cfm
  • Gasket Location: None
See full product details
Orders over $75 ship free.

Air Handler #54FF02 Specifications

  • Zoro #: G9183365
  • Mfr #: 54FF02
Frame Included: Yes Air Flow @ 300 fpm: 1,458 cfm
Gasket Location: None Avg. Atmospheric Efficiency: 35%
Actual Width: 34 1/2 in Initial Resistance @ 300 fpm: 0.22 in wc
Air Filter Capacity: Standard Capacity Nominal Width: 35 in
Common Applications: General Use Pleats per Linear Foot: 15
High Velocity: 500 fpm Frame Type: Moisture Resistant Die Cut Chipboard
MERV: 7 Actual Depth: 1 3/4 in
Pleats per Linear Feet: 15 Frame or Header Material: Beverage Board
Item: Pleated Air Filter Filter Frame Color: White
Style - Air Filters: Panel Final Recommended Resistance: 1.0 in in wc
High Initial Resistance: 0.30"WC Air Flow @ 500 fpm: 2,431 cfm
Nominal Height: 20 in Media Color: White
Filter Efficiency: 35% Gasket Material: None
Initial Resistance @ 500 fpm: 0.37 in wc Media Area: 23.3 sq ft
Medium Velocity: 500 fpm Standards: UL 900 Classified
Removes Particles Down To: 3.0 to 10.0 microns Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Air Filter Item: Standard Capacity Pleated Filter Med. Initial Resistance: 0.30
Actual Filter Size: 19-1/2 in x 34-1/2 in x 1-3/4 in Filter Efficiency - Air Filters: 35 %
Performance Rating: MERV 7 Nominal Depth: 2 in
Air Filter Media Type: Synthetic Max. Temp.: 180 Degrees F
Max. Velocity: 500 fpm Media Material: Synthetic
Actual Height: 19 1/2 in Nominal Filter Size: 20x35x2
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 7, Nominal Filter Size 20x35x2, Filter Efficiency - Air Filters 35 Percent, Air Filter Capacity Standard Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications General Use, Media Color White, Media Area 23.3 sq ft, Pleats per Linear Foot 15, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix

Reviews of Air Handler #54FF02