Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3-Ply Link Air Filter, 24x12", 72" Length

  • Zoro #: G6681674
  • Mfr #: 2JVT4
$30.74 /ea

Order in multiples of 8

  • Link Filter Total Length: 72"
  • Recommended Final Resistance: 1.0 in wc
  • Standards: UL 900
See full product details
Orders over $75 ship free.

Air Handler #2JVT4 Specifications

  • Zoro #: G6681674
  • Mfr #: 2JVT4
Link Filter Total Length: 72" Recommended Final Resistance: 1.0 in wc
Standards: UL 900 Nominal Height: 24 in
Filter Efficiency: 30% Nominal Thickness: 1 in
Item: Link Air Filter Total Length: 72"
Material: POLYESTER Filter Efficiency - Air Filters: 30 %
Initial Resistance: 0.21"WC Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Initial Resistance @ 500 fpm: 0.50 in wc Actual Height: 23 1/4 in
Air Flow: 375 fpm Frame Included: No
Air Filter Item: Link Air Filter Max. Temp.: 200 Degrees F
Frame or Header Material: 9-Gauge Steel Wire Section Length: 12"
Section Height: 24" Frame Type: Internal Wire Heat Sealed Inside Layers
Style - Air Filters: Panel Ply: 3
Nominal Filter Size: 24x72x1 Air Flow @ 500 fpm: 1,968 cfm
Final Resistance: 1"WC Media Material: Synthetic
Actual Filter Size: 23-1/4 in x 71-1/4 in x 1 in Link Filter Total Width: 72 in
Air Filter Media Type: Synthetic Max. Velocity: 500 fpm
Section Width: 12 in Number of Ply: 3
Actual Width: 71 1/4 in Thickness: 1"
Removes Particles Down To: 3.0 to 10.0 microns Actual Thickness: 1 in
Number of Sections: 6 Number of Links Per Carton: 6
Performance Rating: MERV 8 Media Color: Blue
Air Flow @ 300 fpm: 1,200 cfm Air Filter Ply: 3
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Link Air Filter, Style - Air Filters Panel, Performance Rating MERV 8, Nominal Height 24 in, Section Width 12 in, Number of Sections 6, Link Filter Total Width 72 in, Filter Efficiency - Air Filters 30 Percent, Media Material Synthetic, Number of Ply 3, Media Color Blue, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 3.0 to 10.0 microns, Air Flow @ 300 fpm 1,200 cfm

Technical Guides

Reviews of Air Handler #2JVT4