Air Handler
Ring Panel Air Filter, 20 in x 20 in, 2 Ply, MERV 8
Mfr # 5W422
Zoro # G3781267
Sold in multiples of 24 for $189.36
$189.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 20 in
- Section Width 20 in
- Number of Sections 1
- Performance Rating MERV 8
- Air Filter Height 19-1/2"
Explore More Products
- AIR HANDLER 1-Ply Ring Panel Air Filter, 25x32" 2DYK1
- AIR HANDLER 3-Ply Ring Panel Air Filter, 22x22" 6B796
- AIR HANDLER 3-Ply Link Air Filter, 20x18", 36" Length 2DWH1
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 120" Length 2DXJ4
- AIR HANDLER 3-Ply Link Air Filter, 25x18", 72" Length 2DXF1
- AIR HANDLER 3-Ply Ring Panel Air Filter, 20x25" 6B798
- AIR HANDLER 3-Ply Link Air Filter, 20x25", 50" Length 2DWJ1
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 112" Length 2DXJ2
- AIR HANDLER 3-Ply Ring Panel Air Filter, 25x16" 2DXK3
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 40" Length 2GFZ3
- AIR HANDLER 3-Ply Link Air Filter, 16x10", 40" Length 2DWA6
- Air Handler Ring & Link Panel Filters