Activated Carbon Air Filter, 10x20x2", Min. Qty 3

AIR HANDLER| Zoro #: G3752691| Mfr #: 6B867

$67.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Air Flow: 250 fpmNominal Filter Size: 10x20x2Nominal Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3752691 Mfr #: 6B867
Air Flow: 250 fpmNominal Filter Size: 10x20x2
Nominal Width: 20"Nominal Depth: 2"
Max. Temp.: 180 Degrees FFinal Resistance: 1.00" WC
Max. Air Flow: 500 fpmFrame Included: Yes
Item: Activated Carbon Honeycomb Air FilterNominal Height: 10"
Initial Resistance: 0.48" WCCCL4 Activity: 0.6
Prefilter: PleatedCountry of Origin (subject to change): Multiple

Description

Activated Carbon Honeycomb Air Filter, 10x20x2 Nominal Filter Size, Nominal Height 10 In., Nominal Width 20 In., Nominal Depth 2 In., Air Flow 250 fpm, Initial Resistance 0.48 In. WC, Frame Included Yes, Final Resistance 1.00 In. WC, CCL4 Activity 0.6, Max. Air Flow 500 fpm, Prefilter Pleated, Max. Temp. 180 Degrees F

Reviews