Air Handler
Activated Carbon Air Filter, 22x22x1"
- Zoro #: G2332830
- Mfr #: 6B848
Hover or click to zoom Tap to zoom
Key Features
- Nominal Filter Size: 22x22x1
- Nominal Depth: 1 in
- Nominal Height: 22 in
- Nominal Width: 22 in
- Carbon Concentration: 20 g /sq ft
- Common Applications: Nuisance Odor Removal
- Actual Depth: 3/4 in
- Max. Air Flow: 500 fpm
$17.49
Must order in multiples of 12
Subtotal: $209.88
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- AIR HANDLER Carbon Pleated Filter, 12x24x1" 33E897
- AIR HANDLER Carbon Filter Media Roll, 19.5"x100 ft., MERV 4 2DVX7
- AIR HANDLER Activated Carbon Air Filter, 16x20x1" 6W736
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" 2JTC8
- AIR HANDLER Odor Removal Non-Pleated Filter, 24x24x2 9GPK5
- AIR HANDLER Activated Carbon Air Filter, 24x24x12" 2GGV7
- AIR HANDLER Carbon Air Filter, 12x24x12" 19RR56
- AIR HANDLER Activated Carbon Air Filter, 20x24x2" 2JTZ8
- AIR HANDLER Carbon Pleated Filter, 18x22x1" 29RH27
- ALL-FILTERS 18X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK 18252.C 4PK
- ALL-FILTERS 14X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK 14241.C 4PK
- Air Handler Carbon Filters