Air Handler

Activated Carbon Air Filter, 24x12x24"


product price: $836.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Nominal Filter Size 24x24x12
  • Nominal Depth 12 in
  • Nominal Height 24 in
  • Nominal Width 24 in
  • Carbon Concentration 0.49 g/mL
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Filter Size 24x24x12
Nominal Depth 12 in
Nominal Height 24 in
Nominal Width 24 in
Actual Depth 11 1/2 in
Actual Filter Size 23-3/8 in x 23-3/8 in x 11-1/2 in
Actual Width 23 3/8 in
Actual Height 23 3/8 in

Description

Odor Removal V-Bank Air Filter, Style - Air Filters Box, Nominal Filter Size 24x24x12, Common Applications General Use, Carbon Concentration 0.49 g/mL, CCL4 Activity 60 Percent, Number of Vs 4, Media Material Active Carbon, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Filters Out Exhaust Fumes, Media Color Black, Air Flow @ 300 fpm 1,138 cfm, Air Flow @ 500 fpm 2,000 cfm, Initial Resistance @ 300 fpm 0.30 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.