Air Handler

Activated Carbon Air Filter, 24x24x1"


$115.99
/ea
Sold in multiples of 4 for $463.96
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Nominal Filter Size 24x24x1
  • Nominal Depth 1 in
  • Nominal Height 24 in
  • Nominal Width 24 in
  • Carbon Concentration 0.23 g /mL
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us