Trim to Fit Carbon Filter, 25x25x1/4", PK2

AIR HANDLER| Zoro #: G3776464| Mfr #: 5W095

$15.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3776464 Mfr #: 5W095
Initial Resistance: 0.25" WCAir Filter Color: Black
Item: Trim To Fit FilterAir Filter Item: Trim To Fit Filter Pad
Air Filter Media Type: CarbonAir Flow: 350 fpm
Nominal Filter Size: 25x25x1/4Max. Temp.: 180 Degrees F
Final Resistance: 1.00" WCNominal Depth: 1/4"
Nominal Width: 25"Nominal Height: 25"
Country of Origin (subject to change): Multiple

Product Description

Activated Carbon Air Filter, Nominal Height 25 In., Nominal Width 25 In., Nominal Depth 1/4 In., CCL4 Activity 0.6, Air Flow 350 fpm, Initial Resistance 0.25 In. WC, Final Resistance 1.00 In. WC, Max. Air Flow 350 fpm, Prefilter -, Max. Temp. 180 Degrees F, Package Quantity 2, Ships In Quantities of 12 Packs (24 Filters Total)

Product Reviews