BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Fiberglass Air Filter, 10x10x2", MERV 5

AIR HANDLER| Zoro #: G3772982| Mfr #: 5C464

$3.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 10x10x2
Item: Air Filter
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3772982 Mfr #: 5C464
Nominal Filter Size: 10x10x2Item: Air Filter
Max. Temp.: 150 Degrees FNominal Depth: 2"
Max. Air Flow: 777 fpmInitial Resistance: 0.10" WC
Air Filter Frame Material: Heavy-Duty ChipboardNominal Width: 10"
Air Filter Item: Air FilterAir Filter Media Type: Fiberglass
Final Resistance: 0.50" WCAir Filter Color: White
MERV: 5Air Flow: 300 fpm
Frame Included: YesStandards: UL Class 900
Nominal Height: 10"Country of Origin (subject to change): Multiple

Description

Air Filter, Air Filter Media Type Fiberglass, Nominal Filter Size 10x10x2, Nominal Height 10 In., Nominal Width 10 In., Nominal Depth 2 In., Air Filter Frame Material Heavy-Duty Chipboard, MERV 5, Yes Frame Included, Air Filter Color White, Air Flow 300 fpm, Initial Resistance 0.10 In. WC, Final Resistance 0.50 In. WC, Max. Air Flow 777 fpm, Max. Temp. 150 Degrees F, Standards UL Class 900

Reviews