Fiberglass Air Filter, 10x25x1", MERV 5

AIR HANDLER| Zoro #: G3775387| Mfr #: 5C448

$4.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Final Resistance: 0.50" WC
Air Filter Item: Air Filter
Item: Air Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775387 Mfr #: 5C448
Final Resistance: 0.50" WCAir Filter Item: Air Filter
Item: Air FilterAir Flow: 300 fpm
Air Filter Frame Material: Heavy-Duty ChipboardNominal Height: 10"
Max. Air Flow: 777 fpmFrame Included: Yes
Standards: UL Class 900Nominal Depth: 1"
Air Filter Media Type: FiberglassNominal Width: 25"
MERV: 5Max. Temp.: 150 Degrees F
Nominal Filter Size: 10x25x1Air Filter Color: White
Initial Resistance: 0.07" WCCountry of Origin (subject to change): Multiple

Description

Air Filter, Air Filter Media Type Fiberglass, Nominal Filter Size 10x25x1, Nominal Height 10 In., Nominal Width 25 In., Nominal Depth 1 In., Air Filter Frame Material Heavy-Duty Chipboard, MERV 5, Yes Frame Included, Air Filter Color White, Air Flow 300 fpm, Initial Resistance 0.07 In. WC, Final Resistance 0.50 In. WC, Max. Air Flow 777 fpm, Max. Temp. 150 Degrees F, Standards UL Class 900

Reviews