LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Fiberglass Air Filter, 14x25x2", MERV 5

AIR HANDLER| Zoro #: G3775511| Mfr #: 5C467

$4.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 14x25x2
Item: Air Filter
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775511 Mfr #: 5C467
Nominal Filter Size: 14x25x2Item: Air Filter
Max. Temp.: 150 Degrees FNominal Depth: 1-5/8"
Max. Air Flow: 777 fpmInitial Resistance: 0.10" WC
Air Filter Frame Material: Heavy-Duty ChipboardNominal Width: 24-7/8"
Air Filter Item: Air FilterAir Filter Media Type: Fiberglass
Final Resistance: 0.50" WCAir Filter Color: White
MERV: 5Air Flow: 300 fpm
Frame Included: YesStandards: UL Class 900
Nominal Height: 13-7/8"Country of Origin (subject to change): Multiple

Description

Air Filter, Air Filter Media Type Fiberglass, Nominal Filter Size 14x25x2, Nominal Height 13-7/8 In., Nominal Width 24-7/8 In., Nominal Depth 1-5/8 In., Air Filter Frame Material Heavy-Duty Chipboard, MERV 5, Yes Frame Included, Air Filter Color White, Air Flow 300 fpm, Initial Resistance 0.10 In. WC, Final Resistance 0.50 In. WC, Max. Air Flow 777 fpm, Max. Temp. 150 Degrees F, Standards UL Class 900

Reviews