Air Filter, 18x25x1", Fiberglass

AIR HANDLER| Zoro #: G3776114| Mfr #: 5W503

$4.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Initial Resistance: 0.07" WC
Standards: UL Class 900
Nominal Filter Size: 18x25x1

Technical Specifications

Zoro #: G3776114 Mfr #: 5W503
Initial Resistance: 0.07" WCStandards: UL Class 900
Nominal Filter Size: 18x25x1Max. Temp.: 150 Degrees F
Final Resistance: 0.50" WCItem: Air Filter
Air Filter Item: Air FilterFrame Included: Yes
MERV: 5Nominal Depth: 1"
Nominal Width: 25"Air Filter Color: White
Max. Air Flow: 777 fpmAir Filter Media Type: Fiberglass
Air Filter Frame Material: Heavy-Duty ChipboardNominal Height: 18"
Air Flow: 300 fpmCountry of Origin (subject to change): Multiple

Product Description

Air Filter, Air Filter Media Type Fiberglass, Nominal Filter Size 18x25x1, Nominal Height 18 In., Nominal Width 25 In., Nominal Depth 1 In., Air Filter Frame Material Heavy-Duty Chipboard, MERV 5, Yes Frame Included, Air Filter Color White, Air Flow 300 fpm, Initial Resistance 0.07 In. WC, Final Resistance 0.50 In. WC, Max. Air Flow 777 fpm, Max. Temp. 150 Degrees F, Standards UL Class 900

Product Reviews