Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 20x24x6, MERV 14

  • Zoro #: G6389236
  • Mfr #: 52RR03
$105.59
  • Recommended Final Resistance: 1.5 in wc
  • Item: Mini-Pleat Air Filter
  • Air Flow: 500 fpm
See full product details
This item ships free.

Air Handler #52RR03 Specifications

  • Zoro #: G6389236
  • Mfr #: 52RR03
Recommended Final Resistance: 1.5 in wc Item: Mini-Pleat Air Filter
Air Flow: 500 fpm With/Without Gasket: No
Nominal Depth: 6 in Features: Single Header
Actual Filter Size: 19-3/8 in x 23-3/8 in x 5-3/4 in Media Color: White
Max. Air Flow: 500 fpm Nominal Width: 24 in
Initial Resistance @ 500 fpm: 0.25 in wc MERV: 14
Frame or Header Material: Plastic Filter Efficiency: 95%
Air Filter Item: Mini-Pleat Air Filter Air Filter Media Type: Synthetic
Air Filter Header Type: Single Header Filters Out: MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner
Gasket Material: None Air Flow @ 300 fpm: 1,000 cfm
Media Separator Construction: Glue Material: 100% Synthetic Media
Final Resistance: 1.5" WC Air Flow @ 500 fpm: 1,667 cfm
Removes Particles Down To: 0.3 to 1.0 microns Air Flow @ 625 fpm: 2,083 cfm
Media Material: Synthetic Filter Pack Enclosure: Plastic Frame
Nominal Height: 20 in Filter Efficiency - Air Filters: 95 %
Max. Velocity: 625 fpm Standards: UL 900
Initial Resistance: 0.27" WC Actual Depth: 5 3/4 in
Actual Width: 23 3/8 in Performance Rating: MERV 14
Style - Air Filters: Box Actual Height: 19 3/8 in
Nominal Filter Size: 20x24x6 Max. Temp.: 160 Degrees F
Gasket Location: None Media Area: 104 sq ft
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Mini-Pleat Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 20x24x6, Filter Efficiency - Air Filters 95 Percent, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 104 sq ft, Media Separator Construction Glue

Reviews of Air Handler #52RR03