Air Filter, 20x30x1", Polyester

AIR HANDLER| Zoro #: G3773217| Mfr #: 3DVN2

$5.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Initial Resistance: 0.04" WC
Standards: UL CLASS 2
Nominal Filter Size: 20x30x1

Technical Specifications

Zoro #: G3773217 Mfr #: 3DVN2
Initial Resistance: 0.04" WCStandards: UL CLASS 2
Nominal Filter Size: 20x30x1Max. Temp.: 150 Degrees F
Final Resistance: 0.50" WCItem: Air Filter
Air Filter Item: Air FilterFrame Included: Yes
MERV: 7Nominal Depth: 1"
Nominal Width: 30"Air Filter Color: White
Air Filter Media Type: PolyesterAir Filter Frame Material: Heavy-Duty Chipboard
Nominal Height: 20"Air Flow: 300 fpm
Country of Origin (subject to change): Multiple

Product Description

Air Filter, Air Filter Media Type Polyester, Nominal Filter Size 20x30x1, Nominal Height 20 In., Nominal Width 30 In., Nominal Depth 1 In., Air Filter Frame Material Heavy-Duty Chipboard, MERV 7, Yes Frame Included, Air Filter Color White, Air Flow 300 fpm, Initial Resistance 0.04 In. WC, Final Resistance 0.50 In. WC, Max. Temp. 150 Degrees F, Standards UL Class 2

Product Reviews