Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Polyester Air Filter, 20x36x1", MERV 7

AIR HANDLER| Zoro #: G3775782| Mfr #: 3GUY8

$8.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 20x36x1
Item: Air Filter
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775782 Mfr #: 3GUY8
Nominal Filter Size: 20x36x1Item: Air Filter
Max. Temp.: 150 Degrees FNominal Depth: 1"
Initial Resistance: 0.07" WCAir Filter Frame Material: Heavy-Duty Chipboard
Nominal Width: 36"Air Filter Item: Air Filter
Air Filter Media Type: PolyesterFinal Resistance: 0.50" WC
Air Filter Color: WhiteMERV: 7
Air Flow: 500 fpmFrame Included: Yes
Standards: UL Class 900Nominal Height: 20"
Country of Origin (subject to change): Multiple

Description

Air Filter, Air Filter Media Type Polyester, Nominal Filter Size 20x36x1, Nominal Height 20 In., Nominal Width 36 In., Nominal Depth 1 In., Air Filter Frame Material Heavy-Duty Chipboard, MERV 7, Yes Frame Included, Air Filter Color White, Air Flow 500 fpm, Initial Resistance 0.07 In. WC, Final Resistance 0.50 In. WC, Max. Temp. 150 Degrees F, Standards UL Class 900

Reviews