Air Handler
10" x 10" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White
Mfr # 6U639
Zoro # G0075111
Sold in multiples of 50 for $39.50
$39.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Air Filters Pad
- Nominal Filter Size 10" x 10" x 1"
- Performance Rating Less Than 5 MERV
- Filter Efficiency - Air Filters 60 %
- Dust Holding Capacity 165 g
Explore More Products
- AIR HANDLER Air Filter Roll, 24 in x 20 ft x 1 in, MERV 5, Fiberglass, Blue/White 5W498
- AIR HANDLER 16" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White 2GHT5
- AIR HANDLER 36 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White 6B765
- AIR HANDLER 16" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White 5W102
- AIR HANDLER 50 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White 2JRY1
- AIR HANDLER 20 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White 5C442
- AIR HANDLER 20" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White 2JTK8
- AIR HANDLER 16" x 20" x 1/4" Polyester Air Filter Pad MERV 7, Blue/White 2JUK7
- AIR HANDLER 25" x 25" x 2" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White 6U604
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 20" X 25", MERV FC200E1037
- AIR HANDLER 14" x 20" x 1" Polyester Air Filter Pad MERV 7, Blue/White 2JTF9
- Air Handler Filter Media