Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

20" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White

  • Zoro #: G0081971
  • Mfr #: 2JTL7

$0.73 /ea

Order in multiples of 50

  • Common Applications: General Use
  • Max. Temp.: 150 Degrees F
  • Surface Tackifier: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Air Handler #2JTL7 Specifications

  • Zoro #: G0081971
  • Mfr #: 2JTL7
Common Applications: General Use Max. Temp.: 150 Degrees F
Surface Tackifier: No Recommended Final Resistance: 0.5" WC
Standards: UL 900 Classified Nominal Filter Size: 20" x 20" x 1"
Air Filter Item: Air Filter Pad Nominal Height: 20"
Style - Air Filters: Pad Air Filter Color: Blue/White
Max. Velocity: 300 fpm Air Flow @ 300 fpm: 833 cfm
Performance Rating: Less Than 5 MERV Initial Resistance @ 300 fpm: 0.14" WC
Filter Efficiency - Air Filters: 60% Air Filter Media Type: Fiberglass
Actual Width: 20" Nominal Depth: 1"
Nominal Thickness: 1" Media Material: Fiberglass
Actual Thickness: 7/8" Final Resistance: 0.50" WC
Actual Filter Size: 20"x20"x7/8" Nominal Width: 20"
Filters Out: MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers Actual Height: 20"
Frame Included: No Media Color: Blue/White
Removes Particles Down To: Greater than 10.0 microns Item: Air Filter Pad
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Air Filter Pad, Style - Air Filters Pad, Nominal Filter Size 20x20x1, Performance Rating Less Than 5 MERV, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Fiberglass, Media Color Blue/White, Surface Tackifier No, Filters Out MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers, Removes Particles Down To Greater than 10.0 microns, Air Flow @ 300 fpm 833 cfm, Initial Resistance @ 300 fpm 0.14 In. WC

Reviews of Air Handler #2JTL7