Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Polyester Air Filter Pad, 20"H. x 25"W. x 2"D.

  • Zoro #: G0081999
  • Mfr #: 2JTK8

$1.48 /ea

Order in multiples of 25

Details
  • Air Flow @ 500 fpm: 1736 cfm
  • Frame Included: No
  • Style - Air Filters: Pad
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Air Handler #2JTK8 Specifications

  • Zoro #: G0081999
  • Mfr #: 2JTK8
Air Flow @ 500 fpm: 1736 cfm Frame Included: No
Style - Air Filters: Pad Nominal Filter Size: 20" x 25" x 2"
Initial Resistance @ 300 fpm: 0.10" WC Air Filter Media Type: Polyester
Initial Resistance @ 500 fpm: 0.16" WC Actual Height: 20"
Filter Efficiency - Air Filters: 60% Final Resistance: 0.50" WC
Removes Particles Down To: 1.0 to 3.0 microns Surface Tackifier: Yes
Actual Thickness: 1-7/8" Nominal Height: 20"
Nominal Thickness: 2" Air Filter Color: Blue/White
Actual Width: 25" Air Flow @ 300 fpm: 1041 cfm
Item: Air Filter Pad Common Applications: General Use
Standards: UL 900 Classified Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Actual Filter Size: 20"x25"x1-7/8" Recommended Final Resistance: 0.5" WC
Max. Temp.: 150 Degrees F Performance Rating: MERV 7
Nominal Width: 25" Max. Velocity: 500 fpm
Media Color: Blue/White Nominal Depth: 2"
Air Filter Item: Air Filter Pad Media Material: Polyester
Country of Origin (subject to change): Multiple

Description

Air Filter Pad, Style - Air Filters Pad, Nominal Filter Size 20x25x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 1.0 to 3.0 microns, Air Flow @ 300 fpm 1041 cfm, Air Flow @ 500 fpm 1736 cfm

Reviews of Air Handler #2JTK8