Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White

  • Zoro #: G0082017
  • Mfr #: 2GJE2

$1.88 /ea

Order in multiples of 25

  • Filter Efficiency - Air Filters: 60%
  • Actual Width: 24"
  • Media Color: Blue/White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Air Handler #2GJE2 Specifications

  • Zoro #: G0082017
  • Mfr #: 2GJE2
Filter Efficiency - Air Filters: 60% Actual Width: 24"
Media Color: Blue/White Common Applications: General Use
Surface Tackifier: Yes Air Flow @ 300 fpm: 1200 cfm
Air Filter Media Type: Polyester Style - Air Filters: Pad
Nominal Filter Size: 24" x 24" x 2" Frame Included: No
Air Filter Item: Air Filter Pad Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix
Nominal Thickness: 2" Standards: UL 900 Classified
Item: Air Filter Pad Nominal Height: 24"
Max. Velocity: 500 fpm Actual Height: 24"
Nominal Width: 24" Removes Particles Down To: 1.0 to 3.0 microns
Actual Thickness: 1-7/8" Recommended Final Resistance: 0.5" WC
Performance Rating: MERV 7 Nominal Depth: 2"
Initial Resistance @ 300 fpm: 0.10" WC Actual Filter Size: 24"x24"x1-7/8"
Media Material: Polyester Initial Resistance @ 500 fpm: 0.16" WC
Air Flow @ 500 fpm: 2000 cfm Air Filter Color: Blue/White
Max. Temp.: 150 Degrees F Final Resistance: 0.50" WC
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Air Filter Pad, Style - Air Filters Pad, Nominal Filter Size 24x24x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 1.0 to 3.0 microns, Air Flow @ 300 fpm 1200 cfm, Air Flow @ 500 fpm 2000 cfm

Reviews of Air Handler #2GJE2