Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
25" x 25" x 2" Polyester Air Filter Pad MERV 7, Blue/White
  • Zoro #: G0081980
  • Mfr #: 2JTL2
$2.17 /ea

Order in multiples of 25

  • Air Filter Color: Blue/White
  • Media Material: Polyester
  • Frame Included: No
See full product details
Orders over $50 ship free.

Air Handler #2JTL2 Specifications

  • Zoro #: G0081980
  • Mfr #: 2JTL2
Air Filter Color: Blue/White Media Material: Polyester
Frame Included: No Final Resistance: 0.50" WC
Filters Out: MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix Air Filter Item: Air Filter Pad
Nominal Height: 25" Air Flow @ 300 fpm: 1302 cfm
Media Color: Blue/White Performance Rating: MERV 7
Max. Temp.: 150 Degrees F Common Applications: General Use
Nominal Filter Size: 25" x 25" x 2" Filter Efficiency - Air Filters: 60%
Item: Air Filter Pad Max. Velocity: 500 fpm
Actual Height: 25" Initial Resistance @ 500 fpm: 0.16" WC
Removes Particles Down To: 1.0 to 3.0 microns Actual Width: 25"
Nominal Depth: 2" Nominal Width: 25"
Style - Air Filters: Pad Actual Thickness: 1-7/8"
Air Flow @ 500 fpm: 2170 cfm Surface Tackifier: Yes
Initial Resistance @ 300 fpm: 0.10" WC Recommended Final Resistance: 0.5" WC
Actual Filter Size: 25"x25"x1-7/8" Air Filter Media Type: Polyester
Standards: UL 900 Classified Nominal Thickness: 2"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Air Filter Pad, Style - Air Filters Pad, Nominal Filter Size 25x25x2, Performance Rating MERV 7, Filter Efficiency - Air Filters 60 Percent, Common Applications General Use, Media Material Polyester, Media Color Blue/White, Surface Tackifier Yes, Filters Out MERV 5-8 Mold, Spores, Dust Mites, Cat & Dog Dander, Hair Spray, Fabric Protector, Dusting Aids, Cement Dust, Pudding Mix, Removes Particles Down To 1.0 to 3.0 microns, Air Flow @ 300 fpm 1302 cfm, Air Flow @ 500 fpm 2170 cfm

Reviews of Air Handler #2JTL2