Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Foam Air Filter Roll, 25 ft.L. x 24"W., Merv Less Than 5, Black

  • Zoro #: G1039263
  • Mfr #: 5W913

$31.61

  • Actual Thickness: 1/4"
  • Standards: UL 900
  • Style - Air Filters: Roll
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Air Handler #5W913 Specifications

  • Zoro #: G1039263
  • Mfr #: 5W913
Actual Thickness: 1/4" Standards: UL 900
Style - Air Filters: Roll MERV: Less Than 5
Air Filter Item: Air Filter Roll Air Filter Color: Black
Final Resistance: 0.50" WC Frame Included: No
Nominal Filter Size: 24" x 25 ft. x 1" Performance Rating: Less Than 5 MERV
Actual Filter Size: 24"x25 ft.x1/4" Filters Out: MERV 1-4 Pollen, Dust Mites, Cockroach Debris, Sanding Dust, Spray Paint Dust, Textile Fibers, Carpet Fibers
Media Roll Length: 25 ft. Media Material: Foam
Nominal Width: 25 ft. Air Filter Media Type: Foam
Actual Height: 24" Initial Resistance: 0.15" WC
Recommended Final Resistance: 0.5" WC Nominal Thickness: 1/4"
Initial Resistance @ 500 fpm: 0.28" WC Media Color: Black
Max. Velocity: 500 fpm Surface Tackifier: No
Actual Width: 25 ft. Item: Air Filter Roll
Media Roll Width: 24" Nominal Height: 24"
Initial Resistance @ 300 fpm: 0.14" WC Max. Temp.: 180 Degrees F
Removes Particles Down To: Greater than 10.0 microns Common Applications: General Use
Filter Efficiency - Air Filters: 20% Country of Origin (subject to change): Multiple

Description

Here is some additional information about Air Handler Filter Media Roll. Media Roll Width: 24", Merv: Less Than 5.

Technical Guides

Reviews of Air Handler #5W913