SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Allergen Reduction Pleated Filter, 15"x20"x1", MERV12, Min. Qty 12

AIR HANDLER| Zoro #: G3772885| Mfr #: 1MBE4

$8.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 3.9 sq. ft.Nominal Filter Size: 15x20x1Nominal Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3772885 Mfr #: 1MBE4
Media Area: 3.9 sq. ft.Nominal Filter Size: 15x20x1
Nominal Width: 20"Actual Height: 14-1/2"
Nominal Depth: 1"Actual Width: 19-1/2"
Max. Temp.: 180 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 60%Frame Included: Yes
Item: Allergen Reduction Pleated FilterNominal Height: 15"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 15
Air Filter Type: Allergen Reduction Pleated FilterHigh Initial Resistance: 0.25"WC
Max. Velocity: 500 fpmActual Depth: 3/4"
Standards: UL 900 ClassifiedMERV: 12
Country of Origin (subject to change): Multiple

Description

Allergen Reduction Pleated Filter, Nominal Filter Size 15x20x1, Nominal Height 15 In., Nominal Width 20 In., Nominal Depth 1 In., MERV 12, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Allergen Reduction Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 60 Percent, High Initial Resistance 0.25 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 3.9 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15

Reviews