BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Allergen Reduction Pleated Filter, 16"x25"x1", MERV12, Min. Qty 12

AIR HANDLER| Zoro #: G3776071| Mfr #: 1MBE1

$12.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 16x25x1Max. Temp.: 180 Degrees FNominal Height: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3776071 Mfr #: 1MBE1
Nominal Filter Size: 16x25x1Max. Temp.: 180 Degrees F
Nominal Height: 16"Actual Height: 15-1/2"
Nominal Width: 25"Max. Velocity: 500 fpm
Frame Type: Moisture Resistant Die Cut ChipboardMERV: 12
Actual Depth: 3/4"Media Area: 5.2 sq. ft.
Standards: UL 900 ClassifiedNominal Depth: 1"
Filter Efficiency: 60%Final Recommended Resistance: 1.0"WC
Frame Included: YesAir Filter Type: Allergen Reduction Pleated Filter
High Initial Resistance: 0.25"WCActual Width: 24-1/2"
Item: Allergen Reduction Pleated FilterPleats per Linear Feet: 15
Country of Origin (subject to change): Multiple

Description

Allergen Reduction Pleated Filter,Nominal Filter Size 16x25x1,Nominal Height 16 In.,Nominal Width 25 In.,Nominal Depth 1 In.,MERV 12,Frame Type Moisture Resistant Die Cut Chipboard,Nominal Pleat 60 Percent,High Initial Resistance 0.25 In.WC,Final Recommended Resistance 1.0 In.WC,Max. Velocity 500 fpm,Media Area 5.2 sq. ft.,Max. Temp. 180 Degrees F,Pleats per Linear Feet 15,Standards UL 900 Classified,Actual Height 15-1/2 In.,Actual Width 24-1/2 In.,Actual Depth 3/4 In.

Reviews