KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Antimicrobial Pleated Filter, 12"x20"x2", MERV 8, Min. Qty 12

AIR HANDLER| Zoro #: G3773296| Mfr #: 2EKE3

$9.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Velocity: 500 fpm
Nominal Filter Size: 12x20x2
Nominal Width: 20"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773296 Mfr #: 2EKE3
Max. Velocity: 500 fpmNominal Filter Size: 12x20x2
Nominal Width: 20"Actual Width: 19-3/4"
Final Recommended Resistance: 1.0"WCFilter Efficiency: 40%
Actual Depth: 1-3/4"Nominal Depth: 2"
Standards: UL 900 ClassifiedFrame Included: Yes
Air Filter Type: Antimicrobial Pleated FilterMERV: 8
Pleats per Linear Feet: 15Nominal Height: 12"
Actual Height: 11-3/4"High Velocity: 500 fpm
Frame Type: Moisture Resistant Die Cut ChipboardHigh Initial Resistance: 0.25"WC
Media Area: 7.2 sq. ft.Max. Temp.: 180 Degrees F
Item: Antimicrobial Pleated FilterCountry of Origin (subject to change): Multiple

Description

Antimicrobial Pleated Filter, Nominal Filter Size 12x20x2, Nominal Height 12 In., Nominal Width 20 In., Nominal Depth 2 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Antimicrobial Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.25 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 7.2 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15, Standards UL 900 Classified

Reviews