DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Antimicrobial Pleated Filter, 14"x20"x2", MERV 8, Min. Qty 12

AIR HANDLER| Zoro #: G3774102| Mfr #: 2EKE5

$9.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
High Velocity: 500 fpm
Nominal Filter Size: 14x20x2
Max. Temp.: 180 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774102 Mfr #: 2EKE5
High Velocity: 500 fpmNominal Filter Size: 14x20x2
Max. Temp.: 180 Degrees FNominal Height: 14"
Actual Height: 13-1/2"Nominal Width: 20"
Max. Velocity: 500 fpmFrame Type: Moisture Resistant Die Cut Chipboard
MERV: 8Actual Depth: 1-3/4"
Media Area: 8.6 sq. ft.Standards: UL 900 Classified
Nominal Depth: 2"Filter Efficiency: 40%
Final Recommended Resistance: 1.0"WCFrame Included: Yes
Air Filter Type: Antimicrobial Pleated FilterHigh Initial Resistance: 0.25"WC
Actual Width: 19-1/2"Item: Antimicrobial Pleated Filter
Pleats per Linear Feet: 15Country of Origin (subject to change): Multiple

Description

Antimicrobial Pleated Filter, Nominal Filter Size 14x20x2, Nominal Height 14 In., Nominal Width 20 In., Nominal Depth 2 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Antimicrobial Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.25 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 8.6 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15, Standards UL 900 Classified

Reviews