Antimicrobial Pleated Filter, 15"x25"x1", MERV 8, Min. Qty 12

AIR HANDLER| Zoro #: G3775335| Mfr #: 2EKC2

$7.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 6.1 sq. ft.Nominal Filter Size: 15x25x1Nominal Width: 25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775335 Mfr #: 2EKC2
Media Area: 6.1 sq. ft.Nominal Filter Size: 15x25x1
Nominal Width: 25"Actual Height: 14-3/4"
Nominal Depth: 1"Actual Width: 24-3/4"
Max. Temp.: 180 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: Antimicrobial Pleated FilterNominal Height: 15"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 15
Air Filter Type: Antimicrobial Pleated FilterHigh Initial Resistance: 0.25"WC
Max. Velocity: 500 fpmHigh Velocity: 500 fpm
Actual Depth: 3/4"Standards: UL 900 Classified
MERV: 8Country of Origin (subject to change): Multiple

Description

Antimicrobial Pleated Filter, Nominal Filter Size 15x25x1, Nominal Height 15 In., Nominal Width 25 In., Nominal Depth 1 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Antimicrobial Pleated Filter, Air Filter Media Type Synthetic, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.25 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 6.1 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15

Reviews