Shop Alternate Products
This Product is Discontinued
Air Handler
12x31x1 Synthetic Antimicrobial Pleated Filter, MERV 8 (Discontinued)
Mfr # 3DVK8
Zoro # G3776053
This Product is Discontinued
Key Features
- Actual Height 11 3/4 in
- Actual Width 30 3/8 in
- Filter Efficiency 40%
- Final Recommended Resistance 1.0 in WC
- Max. Temp. 180 Degrees F