Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Antimicrobial Pleated Filter, 15"x31"x1", MERV 8

AIR HANDLER | Zoro #: G3774181 | Mfr #: 3DVL1

$ 9.66 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Air Handler #3DVL1 Specifications

Zoro #: G3774181 Mfr #: 3DVL1
MERV: 8 Frame Type: Moisture Resistant Die Cut Chipboard
Actual Height: 14-3/4" Actual Width: 30-3/8"
Nominal Filter Size: 15x30-5/8x1 Max. Temp.: 180 Degrees F
Nominal Depth: 1" Frame Included: Yes
Nominal Width: 30-5/8" Air Filter Item: Antimicrobial Pleated Filter
Max. Velocity: 500 fpm Nominal Height: 15"
Filter Efficiency: 40% High Velocity: 500 fpm
Media Area: 7.3 sq. ft. Filter Item: Pleated Air Filter
High Initial Resistance: 0.25"WC Item: Pleated Air Filter
Pleats per Linear Feet: 15 Actual Depth: 3/4"
Standards: UL 900 Classified Air Filter Media Type: Synthetic
Final Recommended Resistance: 1.0"WC Country of Origin (subject to change): Multiple

Description

Antimicrobial Pleated Filter, Nominal Filter Size 15x30-5/8x1, Nominal Height 15 In., Nominal Width 30-5/8 In., Nominal Depth 1 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Antimicrobial Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.25 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 7.3 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15, Standards UL 900 Classified

Reviews