SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Antimicrobial Pleated Filter, 20"x23"x1", MERV 8, Min. Qty 12

AIR HANDLER| Zoro #: G3773226| Mfr #: 3GUY4

$8.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Media Area: 7.4 sq. ft.Nominal Filter Size: 20x23x1Nominal Width: 23"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773226 Mfr #: 3GUY4
Media Area: 7.4 sq. ft.Nominal Filter Size: 20x23x1
Nominal Width: 23"Actual Height: 19-3/4"
Nominal Depth: 1"Actual Width: 22"
Max. Temp.: 180 Degrees FFrame Type: Moisture Resistant Die Cut Chipboard
Filter Efficiency: 40%Frame Included: Yes
Item: Antimicrobial Pleated FilterNominal Height: 20"
Final Recommended Resistance: 1.0"WCPleats per Linear Feet: 15
Air Filter Type: Antimicrobial Pleated FilterHigh Initial Resistance: 0.25"WC
Max. Velocity: 500 fpmHigh Velocity: 500 fpm
Actual Depth: 3/4"Standards: UL 900 Classified
MERV: 8Country of Origin (subject to change): Multiple

Description

Antimicrobial Pleated Filter, Nominal Filter Size 20x22-1/4x1, Nominal Height 20 In., Nominal Width 22-1/4 In., Nominal Depth 1 In., MERV 8, Frame Type Moisture Resistant Die Cut Chipboard, Frame Included Yes, Antimicrobial Pleated Filter, Filter Efficiency 40 Percent, High Velocity 500 fpm, High Initial Resistance 0.25 In.WC, Final Recommended Resistance 1.0 In.WC, Max. Velocity 500 fpm, Media Area 7.4 sq. ft., Max. Temp. 180 Degrees F, Pleats per Linear Feet 15, Standards UL 900 Classified

Reviews