SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Collapsible Cartridge Air Filter, 24x24x12", MERV 13, Min. Qty 7

AIR HANDLER| Zoro #: G3756207| Mfr #: 3XJ63

$45.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Included: NoAir Flow: 500 fpmInitial Resistance: 0.33" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756207 Mfr #: 3XJ63
Frame Included: NoAir Flow: 500 fpm
Initial Resistance: 0.33" WCItem: Collapsible Cartridge Filter
MERV: 13Nominal Filter Size: 24x24x12
Nominal Height: 24"Nominal Depth: 12"
Standards: UL ClassifiedFinal Recommended Resistance: 1.50" WC
Filter Efficiency: 85%Nominal Width: 24"
Max. Air Flow: 500 fpmMedia Area: 58 sq. ft.
Max. Temp.: 150 Degrees FCountry of Origin (subject to change): Multiple

Description

Collapsible Cartridge Filter, Nominal Filter Size 24x24x12, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency - Air Filters 85 Percent, MERV 13, Frame Included No, Air Filter Media Type Microfiber, Air Filter Header Type No Header, Air Flow 500 fpm, Initial Resistance 0.33 In. WC, Final Recommended Resistance 1.50 In. WC, Max. Air Flow 500 fpm, Max. Temp. 150 Degrees F, Media Area 58 sq. ft.

Reviews