Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Collapsible Cartridge Air Filter, 24x24x12", MERV 14, Min. Qty 7

AIR HANDLER| Zoro #: G3756191| Mfr #: 3XJ70

$50.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Included: NoAir Flow: 500 fpmInitial Resistance: 0.87" WC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3756191 Mfr #: 3XJ70
Frame Included: NoAir Flow: 500 fpm
Initial Resistance: 0.87" WCItem: Collapsible Cartridge Filter
MERV: 14Nominal Filter Size: 24x24x12
Nominal Height: 24"Nominal Depth: 12"
Standards: UL ClassifiedFinal Recommended Resistance: 1.50" WC
Filter Efficiency: 95%Nominal Width: 24"
Max. Air Flow: 500 fpmMedia Area: 58 sq. ft.
Max. Temp.: 150 Degrees FCountry of Origin (subject to change): Multiple

Description

Collapsible Cartridge Filter, Nominal Filter Size 24x24x12, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency - Air Filters 95 Percent, MERV 14, Frame Included No, Air Filter Media Type Microfiber, Air Filter Header Type No Header, Air Flow 500 fpm, Initial Resistance 0.87 In. WC, Final Recommended Resistance 1.50 In. WC, Max. Air Flow 500 fpm, Max. Temp. 150 Degrees F, Media Area 58 sq. ft.

Reviews