Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cartridge Air Filter, 12x24x12", MERV: 14

  • Zoro #: G7560217
  • Mfr #: 2GGZ8
$153.94 /ea

Order in multiples of 2

  • Nominal Width: 24 in
  • Standards: UL Classified
  • Item: Cartridge Air Filter
See full product details
This item ships free.

Air Handler #2GGZ8 Specifications

  • Zoro #: G7560217
  • Mfr #: 2GGZ8
Nominal Width: 24 in Standards: UL Classified
Item: Cartridge Air Filter Nominal Height: 12 in
Media Color: White Max. Velocity: 625 fpm
Air Filter Item: Cartridge Air Filter Air Flow @ 300 fpm: 600 cfm
Removes Particles Down To: 0.3 to 1.0 microns Filter Efficiency: 95%
Actual Height: 11 3/8 in Media Area: 57 sq ft
Max. Temp.: 250 Degrees F Header: Double
Gasket Location: None Recommended Final Resistance: 1.5 in wc
Frame Included: Yes Media Material: Microfiber
Final Recommended Resistance: 1.50" WC Media Separator Construction: Aluminum
Frame/Header Material: Corrosion Resisitant Steel Header Size: 13/16"
Filter Efficiency - Air Filters: 95 % Max. Air Flow: 625 fpm
Performance Rating: MERV 14 Nominal Filter Size: 12x24x12
MERV: 14 Filters Out: MERV 13-16 All Bacteria, Droplet Nuclei (Sneeze), Cooking Oil, Most Smoke, Insecticide Dust, Most Face Power, Paint Pigments, Most Tobacco Smoke, Copier Toner
Actual Depth: 11 1/2 in Air Flow @ 500 fpm: 1,000 cfm
Initial Resistance: 0.65" WC Frame or Header Material: Steel
Gasket Material: None Actual Filter Size: 11-3/8 in x 23-3/8 in x 11-1/2 in
Collapsible: No Nominal Depth: 12 in
Style - Air Filters: Box Actual Width: 23 3/8 in
Initial Resistance @ 500 fpm: 0.61 in wc Air Filter Header Type: Double Header
Air Flow: 500 fpm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cartridge Air Filter, Style - Air Filters Box, Performance Rating MERV 14, Nominal Filter Size 12x24x12, Filter Efficiency - Air Filters 95 Percent, Media Material Microfiber, Frame or Header Material Steel, Air Filter Header Type Double Header, Gasket Location None, Gasket Material None, Media Color White, Media Area 57 sq ft, Media Separator Construction Aluminum

Technical Guides

Reviews of Air Handler #2GGZ8