KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Air Filter, 24x24x12"

AIR HANDLER| Zoro #: G0298286| Mfr #: 5W921

$120.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Final Recommended Resistance: 1.50" WC
Item: Cartridge Filter
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0298286 Mfr #: 5W921
Final Recommended Resistance: 1.50" WCItem: Cartridge Filter
Max. Temp.: 250 Degrees FNominal Depth: 12"
Media Area: 125 sq. ft.Max. Air Flow: 500 fpm
Initial Resistance: 0.65" WCNominal Filter Size: 24x24x12
Nominal Width: 24"Filter Efficiency: 95%
MERV: 14Air Flow: 500 fpm
Frame Included: YesStandards: UL Classified
Nominal Height: 24"Frame/Header Material: Corrosion Resisitant Steel
Header: SingleHeader Size: 13/16"
Country of Origin (subject to change): Multiple

Description

Cartridge Filter, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency 95 Percent, MERV 14, Air Flow 500 fpm, Initial Resistance 0.65 In. WC, Final Recommended Resistance 1.50 In. WC, Frame/Header Material Galvanized Steel, Header Single, Header Size 13/16 In., Max. Air Flow 500 fpm, Max. Temp. 200 Degrees F, Media Area 125 sq. ft., Standards UL Classified

Reviews