KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge Air Filter, 24x24x12"

AIR HANDLER| Zoro #: G2426611| Mfr #: 5W923

$116.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Header: Single
Nominal Filter Size: 24x24x12
Max. Temp.: 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426611 Mfr #: 5W923
Header: SingleNominal Filter Size: 24x24x12
Max. Temp.: 250 Degrees FNominal Height: 24"
Max. Air Flow: 500 fpmHeader Size: 13/16"
Nominal Width: 24"Air Flow: 500 fpm
MERV: 13Media Area: 105 sq. ft.
Standards: UL ClassifiedNominal Depth: 12"
Filter Efficiency: 85%Final Recommended Resistance: 1.50" WC
Frame Included: YesItem: Cartridge Filter
Frame/Header Material: Corrosion Resisitant SteelInitial Resistance: 0.60" WC
Country of Origin (subject to change): Multiple

Description

Cartridge Filter, Nominal Height 24 In., Nominal Width 24 In., Nominal Depth 12 In., Filter Efficiency 85 Percent, MERV 13, Air Flow 500 fpm, Initial Resistance 0.60 In. WC, Final Recommended Resistance 1.50 In. WC, Frame/Header Material Galvanized Steel, Header Single, Header Size 13/16 In., Max. Air Flow 500 fpm, Max. Temp. 200 Degrees F, Media Area 106 sq. ft., Standards UL Classified

Reviews