Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Electrostatic Air Filter, 16x25x1"

AIR HANDLER| Zoro #: G2109134| Mfr #: 5W895

$64.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nominal Filter Size: 16x25x1
Item: Electrostatic Air Filter
Max. Temp.: 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2109134 Mfr #: 5W895
Nominal Filter Size: 16x25x1Item: Electrostatic Air Filter
Max. Temp.: 150 Degrees FNominal Depth: 1"
Max. Air Flow: 1200 fpmInitial Resistance: 0.18" WC
Air Filter Frame Material: Galvanized SteelNominal Width: 25"
Air Filter Item: Electrostatic Air FilterAir Filter Media Type: Polypropylene
Final Resistance: 1" WCAir Filter Color: Blue/White
Filter Efficiency: 90%Air Flow: 300 fpm
Frame Included: YesStandards: UL Class 900
Nominal Height: 16"Country of Origin (subject to change): Multiple

Description

Electrostatic Air Filter, 16x25x1 Nominal Filter Size, Nominal Height 16 In., Nominal Width 25 In., Nominal Depth 1 In., Filter Efficiency 90 Percent, Yes Frame Included, Air Filter Frame Material Galvanized Steel, Air Filter Color Blue/White, Air Filter Media Type Polypropylene, Air Flow 300 fpm, Initial Resistance 0.18 In. WC, Final Resistance 1 In. WC, Max. Air Flow 1200 fpm, Max. Temp. 150 Degrees F, Standards UL Class 900

Reviews